Beli 3 Way Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Saklar 2-Way Wide Series (Saklar Lampu)atribut:
- Number of Way: 2
- Legrand Saklar Arteor 1-Way (Saklar Lampu)atribut:
- Impact Protection (IK): IK04
- Nominal Voltage (V): 250
- Operating/Setting Temperature (°C): -5-50
- Frequency (Hz): 50-60
- Built-in Depth (mm): 28.5
- Connection Type: Screwed Terminal
- Device Depth (mm): 42.2
- Device Height (mm): 45
- Material Quality: Thermoplastic
- Storage Temperature (°C): -10-70
- Suitable For Degree Of Protection (IP): IP40
- Voltage Type: AC
- Panasonic Labeled Switch 3-Way (Sakelar Berlabel)Deskripsi:Cosmo Art series adalah sebuah definisi baru dari gaya klasik yang modern. Hadir dengan tekhnologi portable card switch yang praktis dan nyaman digunakan, menjadikannya sebagai pilihan elegan untuk desain interior anda yang bergaya klasik.atribut:
- Color: White
- Number of Way: 3
- Current (A): 15
- Voltage (V): 250
- Compatible frame: WTCJ7101W
- Series: Cosmo Art Series
- Schneider Electric Saklar 3-Gang 2-Way with LED AvatarOn Series (Saklar Lampu)atribut:
- Material: Polycarbonate, Polycarbonate + GF 20%
- Product or Component Type: Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 34.2
- Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
- Connections - Terminals: Brass Terminal
- Device Application: Control
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Load Type: Fluorescent Lamp, Inductive, Incandescent Lamp, Resistive
- Maximum Ambient Air Temperature for Operation (°C): 45
- Number of Gangs: 3 Gangs
- Number of Rocker: 3
- Relative Humidity (%): 0 to 95
- Boss Junction Box 3 WayDeskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002Tahan terhadap benturan keras dan tidak merambatkan api.
- Schneider Electric Saklar 1-Gang 2-Way with LED AvatarOn Series (Saklar Lampu)Deskripsi:Schneider Electric AvatarOn switch E8331L2LED_WE_G3 is a complete product in color white with 1 rocker. This is a 1-pole 2-way switch with a LED indicator. And its rated current is 16AX. It is 86 mm in width, 86 mm in height, 34.2 mm in depth, Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. The connection terminals of this switch are brass terminal. Being made of polycarbonate, polycarbonate + GF 20 % material, this switch is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Material: Polycarbonate, Polycarbonate + GF 20%
- Product or Component Type: Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 34.2
- Clamping Connection Capacity (mm²): 3x2.5, 4x1.5 For Solid And Stranded Cable(s)
- Connections - Terminals: Brass Terminal
- Device Application: Control
- Device Mounting: Surface, Flush
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Relative Humidity (%): 0 to 95
- Schneider Electric Saklar 1-Gang 1-Way with LED AvatarOn Series (Saklar Lampu)Deskripsi:Schneider Electric AvatarOn switch E8331D20N_WD_G3 is a complete product in color wood with 1 rocker. This is a 2-pole 1-way switch with LED indicator. And its rated current is 20A. It is 86 mm in width, 86 mm in height, 32 mm in depth, Its matching mounting box can be recessed into the surface of the wall with flush type. Besides, the IP rating of this device is IP20. Its connection terminals are brass terminal. Being made of polycarbonate, polycarbonate + GF 20 % material, this switch is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Product or Component Type: Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 32
- Connections - Terminals: Brass Terminal
- Device Application: Control
- Device Mounting: Flush
- Device Presentation: Complete Product
- Environmental Characteristic: UV Resistant
- IP Degree of Protection: IP20
- Maximum Ambient Air Temperature for Operation (°C): 45
- Number of Gangs: 1 Gang
- Number of Rocker: 1
- Relative Humidity (%): 0 to 95
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- Boss Saklar 1 Gang Metal Clad (Saklar Lampu)Deskripsi:Metal Clad 1 Gang 2 way switch- Kapasitas Arus nominal 10AX 250 50/60 Hz- Dimensi 80 x 80 x 42 mm- Warna putih- Dilengkapi dengan safety shutter- Tahan terhadap benturan keras (High Impact) dan panas (Fire Retardant)- Tersertifikasi standar nasional Indonesia SNIatribut:
- Current (AX): 10
- Rated Voltage (V): 250
- Mounting Center (mm): 60
- Number of Gang Switch: 1
- Dimensions (mm): 80x80x42
- brennenstuhl Stop Kontak 3-Gang dengan Kabel + Saklar Ecolor Series (Power Socket/Power Outlet)Deskripsi:Desain modern dengan warna yang trendi dengan 3 stop kontak dengan switch. Kualitas kabel: H05VV-F 3G1.0atribut:
- Product Length (cm): 20
- Cable Length (m): 1.5
- Cable Size (mm²): 3x1
- Number of Socket: 3
- Cable Quality: H05VV-F 3G1.0
- Legrand Electrical Wall SwitchDeskripsi:Toggle wall switches have levers that stay in the on or off position until they're manually changed. They provide power to electric devices and equipment like ceiling fans, lights, outlets, and appliances.atribut:
- Locking Style: Straight Key
- Market: Industrial Grade
- Max. Wire Size (AWG): 10
- Min. Wire Size (AWG): 14
- Switch Function: Maintained
- Switch Style: Locking
- Voltage Rating (V): 120 (AC)
- Wire Connection Type: Screw Terminal
- Autonics Key Selector Switch Pilot Lights Ø16 S16KR Series (Saklar Kunci)Deskripsi:16 mm Key Selector SwitchesThe S16KR series key selector switches are ideal for installation in compact-sized equipment and panels. The 16 mm installation hole size, 29.5 mm protruding rear-length, and independent detachable contacts allow flexible installation in limited spaces. The S16KR series is available in round, square, and rectangular head types with 7 key removal position options. 2-position (spring return/maintained) or 3-position (two-way spring return/right spring return/left spring return/maintained) control is possible depending on the model type.atribut:
- Color: Black
- Protection Structure: IP65 (IEC standard)
- Environment Ambient Temperature (°C): -15 to 55; storage: -25 to 65
- Environment Ambient Humidity (%RH): 35 to 85; storage: 35 to 85
- Contact Block Electrical Specification Power Voltage/Current (V/A): 250 (3A)
- Weight Contact Block (g): Approx. 1.6
- Weight Housing (g): Approx. 1.4
- Chint Saklar 3-Gang 1-Way (Saklar Lampu)atribut:
- Color: White
- Boss Saklar dengan LED Biru B1000 PURO Series (Saklar Lampu)atribut:
- Dimensions WxHxD (mm): 86x86x6
- Rating (A): 10
- Voltage (V): 250
- Material: High Impact and Fire Retardant Polycarbonate
- Panasonic Saklar Outbow Alphacube Series (Saklar Lampu)atribut:
- Number of Way: 1
- Boss Saklar 6-Gang Standard Series B30 Prime (Saklar Lampu)Deskripsi:B30 6 Gang 2 Way Switch- Arus nominal 10AX 250VAC 50/60 Hz- Dimensi 147 x 87 mm- Warna putih- Tahan terhadap benturan keras (High Impact) dan panas (Fire Retardant)- Tersertifikasi standar internasional IEC dan standar nasional Indonesia SNIatribut:
- Current (A): 10
- Rated Voltage (V): 250
- Number of Gang Switch: 6
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- NERO Electric Saklar Flush Casa X2-Gr (Saklar Tanam)atribut:
- Color: Gray
- Current (AX): 10
- Voltage (V): 250
Daftar Harga 3 Way Switch Terbaru October 2026
| Schneider Electric NEO (Saklar) | Rp65.900 |
| Panasonic Saklar 2-Way Wide Series (Saklar Lampu) | Rp18.900 |
| Legrand Saklar Arteor 1-Way (Saklar Lampu) | Rp769.900 |
| Panasonic Labeled Switch 3-Way (Sakelar Berlabel) | Rp119.900 |
| Schneider Electric Saklar 3-Gang 2-Way with LED AvatarOn Series (Saklar Lampu) | Rp359.900 |
| Boss Junction Box 3 Way | Rp10.900 |
| Schneider Electric Saklar 1-Gang 2-Way with LED AvatarOn Series (Saklar Lampu) | Rp199.900 |
| Schneider Electric Saklar 1-Gang 1-Way with LED AvatarOn Series (Saklar Lampu) | Rp209.900 |
| DV Rotary Switch | Rp69.900 |
| Boss Saklar 1 Gang Metal Clad (Saklar Lampu) | Rp189.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/kiP103105738-253.jpg)
/l6P103221762-1.jpg)
/82P109143290-1.jpg)
/bkP103221416-1.jpg)


/llP107544777-1.jpg)
/b9P103247405-1.jpg)

/4oP105166168-4.jpg)
/P102045909-1.jpg)
/ntP109189857-1.jpg)
/cbP103221443-1.jpg)
/jtP107544713-1.jpg)
/1tP105551065-1.jpg)
/oyP103564898-1.jpg)
/lxP105066789-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)